Heat Shrink, Medium-Wall, 1/0 - 250mcm AWG, 48", Black

Item #: 404672

Cat #: IMCSN-1500-48-BLACK-20-PCS

UPC: 054007588139

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1/0 - 250MCM AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.5" - 1.30", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1/0 - 250MCM AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.5" - 1.30", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Heat Shrink Medium-Wall Cable Sleeves IMCSN are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection.
Also known as: 054007588139, IMCSN-1500-48-BLACK-20-PCS

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 1/0 - 250
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 1/0 - 250

Customer Reviews

No reviews for this product
(0)