Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A

Item #: 404649

Cat #: XB2BN411

UPC: 785901675464

Sign In or Register to view pricing and more.
Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A

Overview

Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A
This push button is part of of XB2B 22mm metal control and signaling units. It has a chromium-plated metal bezel and is supplied with a red cap. It uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-out.
Also known as: 785901675464, XB2BN411

Specifications

Size: 22 mm
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)