Relay, Plug In, 8 Blade, 10A, 24VDC Coil, 250VAC, 2PDT

Item #: 404646

Cat #: RUMF2AB2BD

UPC: 785901673958

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug In, 8 Blade, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, LED Option, Lots of 10

Overview

Relay, Plug In, 8 Blade, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, LED Option, Lots of 10
Also known as: 785901673958, RUMF2AB2BD

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 250
Base: 8-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 250

Customer Reviews

No reviews for this product
(0)