RENEWABLE LINK 250V 400A RL

Item #: 404636
Cat #: RL400
UPC: 068938730598
Sign In or Register to view pricing and more.
Documents & Guides
RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings. 250 Volts 400 surge capacity RL mounting.

Overview

RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings. 250 Volts 400 surge capacity RL mounting.
Also known as: 068938730598, RL400

Specifications

Amps: 400
Type: Fuse Link
Class: H
Volts AC: 250
Size: 14 x 51 mm
Interrupt Rating DC: 10 kA
Amps: 400
Class: H
Size: 14 x 51 mm
Type: Fuse Link
Volts AC: 250
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)