Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Coupling, 2-1/2 Inch, Raintight, Concrete Tight, Steel
Overview
EMT Compression Coupling, 2-1/2 Inch, Raintight, Concrete Tight, Steel
The Topaz line of raintight EMT couplings feature an easy to install compression type assembly and provide secure, concrete tight and raintight protection when joining ends of thin wall EMT conduit together. Featuring built to last steel construction with a zinc plated finish for durability and longevity; available sizes from 1/2” to 4”. Most sizes UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338836020, 667SRT
Specifications
Material: | Steel |
Diameter: | 2 1/2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)