Tpz 657srt 2 1/2 In Emt Connectors

Item #: 404602

Cat #: 657SRT

UPC: 751338835986

Sign In or Register to view pricing and more.
Documents & Guides
Compression Emt Connector, Diameter: 1.968in, Length: 1.562in, Thread Length: 3.625in, Rain Tight, Concrete Tight, Standard: Ul 514b, Csa, NEMA/ansi Fb-1, Size:2.5in, Material: Steel

Overview

Compression Emt Connector, Diameter: 1.968in, Length: 1.562in, Thread Length: 3.625in, Rain Tight, Concrete Tight, Standard: Ul 514b, Csa, NEMA/ansi Fb-1, Size:2.5in, Material: Steel
Also known as: 751338835986, 657SRT

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)