
Mounting Brackets Mb And Mbs Series, Outer Diameter 1.80"–2.40"
Item #: 404595
Cat #: MBS-6
UPC: 054007496878
Documents & Guides
Outer Diameter 1.80"–2.40", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Outer Diameter 1.80"–2.40", Mounting Brackets Mb And Mbs Series, Material: Galvanized Steel, Stainless Steel
The 3M™ Scotchlok™ Connectors 20000 Series can be used with either copper or aluminum conductors. These aluminum connectors feature color coded end caps for identification. Contact aid provided in connector is compatible with poly/EPR insulations. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. (UL 486B Listed)
Also known as: 054007496878, MBS-6
Specifications
Material: | Stainless Steel |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)