1/2 IN EMT CPLG - RAINTIGHT

Item #: 404591

Cat #: 661SRT

UPC: 751338830714

Documents & Guides
1/2" Steel Compression Type Raintight Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2" Steel Compression Type Raintight Coupling
The Topaz line of raintight EMT couplings feature an easy to install compression type assembly and provide secure, concrete tight and raintight protection when joining ends of thin wall EMT conduit together. Featuring built to last steel construction with a zinc plated finish for durability and longevity; available sizes from 1/2? to 4?. Most sizes UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338830714, 661SRT

Specifications

Diameter: 1/2 in
Material: Steel
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)