Xt Iec Fvnr Manual Motor Controller

Item #: 404590

Cat #: XTSC010BBA

UPC: 782116602803

Sign In or Register to view pricing and more.
Documents & Guides
Xt Iec Fvnr Manual Motor Controller, 10a, 45 Mm Frame Size, 110v 50 Hz, 120v 60hz Coil

Overview

Xt Iec Fvnr Manual Motor Controller, 10a, 45 Mm Frame Size, 110v 50 Hz, 120v 60hz Coil
Also known as: 782116602803, XTSC010BBA

Specifications

Volts AC Control: 120
Poles: 3
Mounting: Surface
Amps: 12
Volts AC: 600
Size: Frame B
Amps Range: 8 - 12
Volts AC Control: 120
Mounting: Surface
Volts AC: 600
Amps Range: 8 - 12
Poles: 3
Amps: 12
Size: Frame B

Customer Reviews

No reviews for this product
(0)