EMT Compression Connector, Size: 1/2", Concrete Tight & Raintight
Item #: 404584
Cat #: 651SRT
UPC: 751338830592
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, Size: 1/2 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join EMT to Box or Enclosure.
Overview
EMT Compression Connector, Size: 1/2 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join EMT to Box or Enclosure.
Also known as: 751338830592, 651SRT
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)