Starter/Contactor, Replacement Coil, 440/480VAC, 50/60Hz, Size 3-4

Item #: 404583

Cat #: 505C633G13

UPC: 786678823324

Sign In or Register to view pricing and more.
Documents & Guides
Starter / Contactor, A200 Replacement Coil, 440/480 Volt AC, 60/50 Hz, Model J, Size 3 - 4, 2 - 3 Pole, A202 Lighting Contactor Electrically Held 100 - 200 Amp

Overview

Starter / Contactor, A200 Replacement Coil, 440/480 Volt AC, 60/50 Hz, Model J, Size 3 - 4, 2 - 3 Pole, A202 Lighting Contactor Electrically Held 100 - 200 Amp
Also known as: 786678823324, 505C633G13

Specifications

Poles: 3, 2
Mounting: Contactor
Type: Replacement Coil
Size: 3/4
Volts AC Control: 440/480
Amps Range: 100 - 200
Poles: 3, 2
Type: Replacement Coil
Volts AC Control: 440/480
Mounting: Contactor
Size: 3/4
Amps Range: 100 - 200

Customer Reviews

No reviews for this product
(0)