3P, Contactor, IEC, 120V AC

Item #: 404573

Cat #: XTCE065D00A

UPC: 015082778914

Documents & Guides
65 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

65 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082778914, XTCE065D00A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 65
Volts AC Control: 120
Type: Contactor, IEC, Non-Reversing
Poles: 3
Amps: 65

Customer Reviews

No reviews for this product
(0)