18mm Iprox Clone, Straight, Unshielded

Item #: 404559

Cat #: E59-M18C116D01-D1

UPC: 782116303977

Documents & Guides
Iprox Sensor, E59, Straight, 18 Mm, Unshielded, 360 View-able LED, M12, 300 Ma at 6-48 VDC, 4 Pin, <3% Sensing Range, NPN/PNP Auto Configure, No, 6-48 VDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Iprox Sensor, E59, Straight, 18 Mm, Unshielded, 360 View-able LED, M12, 300 Ma at 6-48 VDC, 4 Pin, <3% Sensing Range, NPN/PNP Auto Configure, No, 6-48 VDC
Also known as: 782116303977, E59-M18C116D01-D1

Specifications

Type: Inductive, Unshielded, Proximity
Diameter: 18 mm
Size: 18
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts DC Range: 6 - 48
Type: Inductive, Unshielded, Proximity
Size: 18
Volts DC Range: 6 - 48
Diameter: 18 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)