2 1/2 IN 90DEG L-T CONN - INSUL - MALL

Item #: 404554

Cat #: 497S

UPC: 751338337206

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2" 90? Liquidtight Connector with Insulated Throat

Overview

2-1/2" 90? Liquidtight Connector with Insulated Throat
Topaz carries an extensive inventory of 90? angle, metallic liquidtight connectors for use with metallic and nonmetallic type B liquidtight conduit to suit multiple applications, always in stock and ready for fast delivery. 90? angle models are available for conduit sizes from 3/8? to 6? with an insulated throat to prevent conductor abrasion.Fabricated from high grade malleable iron with durable zinc plated finish and assembled with steel locknut and aluminum lug to optimize product performance and ensure longevity. UL listed and complies with NEC 501-4(b), 502-4(a) (2) Class 1 Div. 2, Class II Div. 1 and 2 and Class III Div. 1.
Also known as: 751338337206, 497S

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)