This product may not be available in all locations.
Load Switch, Front/Door Mount, 12A, 6 Position, Step Switch, 1P
Item #:
40454
Cat #:
194L-E12-4531
UPC:
662072558027
Sign In or Register to view pricing and more.
Documents & Guides
Load Switch, Front/Door Mount, 12 Amp, 690 Volt AC, 6 Position, 60 Degree, Step Switch, 1-Pole, No Handle
Overview
Load Switch, Front/Door Mount, 12 Amp, 690 Volt AC, 6 Position, 60 Degree, Step Switch, 1-Pole, No Handle
Bulletin 194L Control and Load Switches are flexible, adaptable, time- and space-saving devices. Our switches are available as front door-, base- or DIN Rail-mounting versions. You can use these switches as manual motor controllers and motor disconnects.
Also known as: 662072558027, 194L-E12-4531
Specifications
Volts AC: | 690 |
Mounting: | Door, Front |
Type: | Non-Fusible, Step Switch |
Poles: | 1 |
Volts AC: | 690 |
Type: | Non-Fusible, Step Switch |
Mounting: | Door, Front |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)