Rubber Mastic Tape 2" X 3'

Item #: 404515

Cat #: 2228-2X3FT

UPC: 054007434788

Sign In or Register to view pricing and more.
Documents & Guides
3M 2228-2X3FT RUBBER MASTIC

Overview

3M 2228-2X3FT RUBBER MASTIC
3M™ 8096 Series Cold Shrink Resin Mine and Portable Cable Splice Kit with flame retardant compound 2131 is designed for splicing SHD GC, MPF GC and MPF non shielded cables that are 5 to 15 kV rated. It provides splicing on draglines, power shovels, drills, type MPF underground power feeder cables and select trailing cables.
Also known as: 054007434788, 2228-2X3FT

Specifications

Width: 2 in
Length: 3 ft
Color: Black
Material: Rubber
Width: 2 in
Color: Black
Length: 3 ft
Material: Rubber

Customer Reviews

No reviews for this product
(0)