300 Compression Pigtail Adapter Offset, Aluminum
Item #: 40450
Cat #: ACO-300
UPC: 783669009576
Sign In or Register to view pricing and more.
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 300, Tin Plated, UL, CSA
Overview
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 300, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009576, ACO-300, Pin Adapter, Pin Connector, pin reducer
Specifications
Length: | 2 3/4 in |
Diameter: | 0.530 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 300 |
Length: | 2 3/4 in |
Material: | Aluminum |
Allowable Gauge Range: | 300 |
Diameter: | 0.530 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)