Connector, T-Port Tap, 5 Pin, Mini Connection, Right Keyway

Item #: 4045

Cat #: 1485P-P1N5-MN5R1

UPC: 662468421058

Sign In or Register to view pricing and more.
Documents & Guides
Connector, T-Port Tap, 5 Pin, Mini Connection, Right Keyway

Overview

Connector, T-Port Tap, 5 Pin, Mini Connection, Right Keyway
Our Bulletin 898N and 1485P Mini Splitters and Tees provide secure connections for proximity sensors, limit switches and photoelectric sensors. Connectors can be straight or right–angled and are physically keyed to prevent wiring mishaps. Our mini style cabling options include cordsets with integral male or female connector at one end and flying leads at the other. Our patchcord options include cable with integral connector at each end (one male, one female).
Also known as: 662468421058, 1485P-P1N5-MN5R1

Specifications

Type: T-Port, Cable Connector
Color: Black
Gender: Female/Male
Type: T-Port, Cable Connector
Gender: Female/Male
Color: Black

Customer Reviews

No reviews for this product
(0)