Modular Splice Adapter

Item #: 404497

Cat #: 5815-B38

UPC: 054007434467

Sign In or Register to view pricing and more.
Documents & Guides
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: 1.080 - 1.280", Wire Range: 350 MCM. ***Used with 5815 Series Modular Equipment Tee.***

Overview

Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: 1.080 - 1.280", Wire Range: 350 MCM. ***Used with 5815 Series Modular Equipment Tee.***
3M™ Fire Barrier Putty Sleeve Kit DT 100 with 1” diameter x 12” length sleeve (25.4 mm x 304.8 mm). Can be used as a one-piece sleeve or the sleeve may be split/hinged for existing cable installations. The sleeves can be easily installed in openings that are either tight to the sleeve or irregular. Can accommodate oversized openings (up to a one-inch larger diameter than the 3M™ Fire Barrier Putty Sleeve diameter).
Also known as: 054007434467, 5815-B38

Specifications

Volts AC: 15kV
Allowable Gauge Range: 350
Volts AC: 15kV
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)