Conduit Body With Cover/Gasket, Type: LL, Size: 4", Aluminum/Steel

Item #: 404490

Cat #: LL10CG

UPC: 751338211315

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: LL, Size: 4 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC Conduit.

Overview

Conduit Body With Cover/Gasket, Type: LL, Size: 4 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC Conduit.
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338211315, LL10CG

Specifications

Diameter: 4 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 4 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)