Indicating Bank, Buzzer, Single Tone, 24VDC, 85dB at 1 meter

Item #: 404471

Cat #: XVEC9B

UPC: 785901664192

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Bank, Buzzer, Single Tone, 24 Volt DC, 85dB at 1 meter

Overview

Indicating Bank, Buzzer, Single Tone, 24 Volt DC, 85dB at 1 meter
Also known as: 785901664192, XVEC9B

Specifications

Diameter: 70 mm
Volts DC: 24
Color: Black
Diameter: 70 mm
Color: Black
Volts DC: 24

Customer Reviews

No reviews for this product
(0)