Disconnect Switch, Enclosed, 32A, 600VAC, 6P, Red/Yellow Knob

Item #: 40445

Cat #: 194E-Y32-1756-6N

UPC: 662468863704

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Enclosed, ABS Thermoplastic, 32 Amp, 600 Volt AC, 6 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount

Overview

Switch, Disconnect, Enclosed, ABS Thermoplastic, 32 Amp, 600 Volt AC, 6 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662468863704, 194E-Y32-1756-6N

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66
Amps: 32
Mounting: Base, DIN Rail
Poles: 6
Color: Red/Yellow
Material: Thermoplastic
Size: Oversized
Volts AC: 600
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Amps: 32
Poles: 6
Material: Thermoplastic
Volts AC: 600
IP/NEMA Rating: IP66
Mounting: Base, DIN Rail
Color: Red/Yellow
Size: Oversized
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)