Handy Box, 1-1/2" Deep, 1/2" KOs, Drawn, Metallic

Item #: 40444

Cat #: 4SSLS-1/2

UPC: 687855753109

Sign In or Register to view pricing and more.
Handy Box, Drawn, Metallic. Dimensions: 4" x 1-1/2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".

Overview

Handy Box, Drawn, Metallic. Dimensions: 4" x 1-1/2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".
Appletonā„¢ and O-Z/Gedneyā„¢ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855753109, 4SSLS-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 14.500 inĀ³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 14.500 inĀ³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)