CONTACTOR

Item #: 404418

Cat #: CR305F002

UPC: 783166349441

Sign In or Register to view pricing and more.
Documents & Guides
CR305, Three-Phase, 3-Pole Magnetic Contactors NEMA sizes 00-6. Nonreversing, Open, NEMA Type 1, 3R, 12, 4/4X. NEMA Sizes 00-9. 600 Volts Maximum 50/60 Hertz.

Overview

CR305, Three-Phase, 3-Pole Magnetic Contactors NEMA sizes 00-6. Nonreversing, Open, NEMA Type 1, 3R, 12, 4/4X. NEMA Sizes 00-9. 600 Volts Maximum 50/60 Hertz.
Also known as: 783166349441, CR305F002

Specifications

Poles: 3
Type: Contactor
Family / Style: CR305
Size: 4
Volts AC Control: 115/120
Amps: 150
Poles: 3
Family / Style: CR305
Volts AC Control: 115/120
Type: Contactor
Size: 4
Amps: 150

Customer Reviews

No reviews for this product
(0)