Current Transformer, Solid Core, 50:5A, 2.5VA @ 60Hz, 2-1/4" ID

Item #: 404393

Cat #: 7RL500

UPC: 785901662020

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 50:5 Amp, 2.5 VA @ 60Hz, 2-1/4 Inch ID

Overview

Current Transformer, Solid Core, 50:5 Amp, 2.5 VA @ 60Hz, 2-1/4 Inch ID
Also known as: 785901662020, 7RL500

Specifications

Type: Current Transformer
Amps: 50:5
Standards: California Proposition 65
Volt Amps: 2.500
Type: Current Transformer
Standards: California Proposition 65
Amps: 50:5
Volt Amps: 2.500

Customer Reviews

No reviews for this product
(0)