Photoelectric, E58 Series, Thru-Beam

Item #: 404373

Cat #: E58-30TS250-GAP

UPC: 782114091623

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Source, 30 mm Diameter, 800 foot (250 m) Transmitting Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, 4-Pin Connector Connection. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Detectors

Overview

Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Source, 30 mm Diameter, 800 foot (250 m) Transmitting Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, 4-Pin Connector Connection. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Detectors
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114091623, E58-30TS250-GAP

Specifications

Type: Through Beam, Source, Photoelectric
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Diameter: 30 mm
Volts DC Range: 15 - 30
Volts DC: 24/28
Volts AC Range: 20 - 132
Type: Through Beam, Source, Photoelectric
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Volts AC: 120
Diameter: 30 mm
Volts DC: 24/28

Customer Reviews

No reviews for this product
(0)