Potentiometer, 150 Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Item #: 40437

Cat #: 800H-UR4

UPC: 662073635178

Sign In or Register to view pricing and more.
Documents & Guides
Potentiometer, 150 Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm

Overview

Potentiometer, 150 Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Also known as: 662073635178, 800H-UR4

Specifications

Size: 30 mm
Volts AC: 300
Type: Potentiometer
Material: Plastic
Wattage: 2
Volts DC: 300
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Ohms: 150
Size: 30 mm
Type: Potentiometer
Wattage: 2
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC: 300
Material: Plastic
Volts DC: 300
Ohms: 150

Customer Reviews

No reviews for this product
(0)