Photoelectric, E58 Series, Thru-Beam

Item #: 404369

Cat #: E58-30TD250-GDP

UPC: 782114091562

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Dark Operate, Thru-Beam, Detector, 30 mm Diameter, 800 foot (250 m) Sensing Range, 20-132 VAC, 15-30 VDC, 4-Pin Connector Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Sources.

Overview

Photoelectric Sensor, E58 Harsh Duty, Dark Operate, Thru-Beam, Detector, 30 mm Diameter, 800 foot (250 m) Sensing Range, 20-132 VAC, 15-30 VDC, 4-Pin Connector Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Sources.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114091562, E58-30TD250-GDP

Specifications

Mounting: Panel
Diameter: 30 mm
Material: Stainless Steel
Pins: 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 800 ft
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Mounting: Panel
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Volts DC Range: 15 - 30
Diameter: 30 mm
Pins: 4
Range: 800 ft
Volts AC Range: 20 - 132

Customer Reviews

No reviews for this product
(0)