This product may not be available in all locations.
2
more

Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 " Plunger
Item #: 404341
Cat #: RSK-B12
UPC: 786678474359
Documents & Guides
Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 Inch Plunger
Sign In or Register to view pricing and more.
Overview
Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 Inch Plunger
Also known as: 786678474359, RSK-B12
Specifications
Mounting: | Enclosure |
Type: | Reset Mechanism |
Length: | 0.620 in, 2.740 in |
Mounting: | Enclosure |
Length: | 0.620 in, 2.740 in |
Type: | Reset Mechanism |
Customer Reviews
No reviews for this product
(0)