![1/4in Cobalt Pilot Point Drill Bit 1/4in Cobalt Pilot Point Drill Bit](https://rexel-cdn.com/products/authorized-dealer-badge-dewalt-2.jpg?i=EF2698CE-3105-4FB7-AEF7-BC215A6608B2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 1/4in, Drilling Depth: 2.75in, Material: Cobalt
Overview
Diameter: 1/4in, Drilling Depth: 2.75in, Material: Cobalt
DeWalt's line of cobalt drill bits are designed to drill through the toughest metal drilling applications. These bits are ideal for drilling in stainless steel, abrasive metal, and hard-to-drill alloys. Commercial contractors rely on this bit for their toughest jobs.
Also known as: 028874017368, DW1216
Specifications
Type: | Pilot Drill Bit |
Size: | 1/4 in |
Type: | Pilot Drill Bit |
Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)