Overload Relay, Replacement, A200, 0.25 - 26.2A, 3P, 1 NC Contact

Item #: 404312

Cat #: AN13A

UPC: 786678246222

Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 0.25 - 26.2 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Non-Ambient Compensated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, NEMA Type A, Thermal Overload Relay, A200, Replacement, 3-Pole, 0.25 - 26.2 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Non-Ambient Compensated
Also known as: 786678246222, AN13A

Specifications

Type: Replacement, Freedom, Overload Relay
Poles: 3
Mounting: Starter
Volts AC: 600
Amps Range: 0.250 - 26.200
Type: Replacement, Freedom, Overload Relay
Mounting: Starter
Amps Range: 0.250 - 26.200
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)