1" EMT 45° Elbow

Item #: 40431

Cat #: EMT10045

UPC: 786692020334

1 Inch EMT 45 Degree Elbow
Sign In or Register to view pricing and more.

Overview

1 Inch EMT 45 Degree Elbow
Listed to Underwriters Laboratories Safety Standard UL 797
Also known as: 786692020334, EMT10045

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Diameter: 1 in
Angle: 45°
Material: Steel

Customer Reviews

No reviews for this product
(0)