Reversing Starter. Size 4, Horizontal Design, 135A, 110/120VAC Coil, 600VAC Rated, A200

Item #: 404285

Cat #: A210M4CAC

UPC: 786678232249

Sign In or Register to view pricing and more.
Documents & Guides
Freedom NEMA Motor Control Starter, Reversing Starter, Horizontal Design, 110/120 Volt AC Coil Voltage, 135 Amp, 3-Pole, Size 4, 40 Horse Power at 208 Volt AC, 50 Horse Power at 240 Volt AC, 100 Horse Power at 480 Volt AC, 600 Volt AC Rated, A200 Series

Overview

Freedom NEMA Motor Control Starter, Reversing Starter, Horizontal Design, 110/120 Volt AC Coil Voltage, 135 Amp, 3-Pole, Size 4, 40 Horse Power at 208 Volt AC, 50 Horse Power at 240 Volt AC, 100 Horse Power at 480 Volt AC, 600 Volt AC Rated, A200 Series
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified
Also known as: 786678232249, A210M4CAC

Specifications

Amps: 135
Volts AC Control: 110/120
IP/NEMA Rating: IP00
Horsepower: 40, 100, 50
Size: 4
Volts AC: 600
Type: Reversing Starter
Amps: 135
IP/NEMA Rating: IP00
Size: 4
Type: Reversing Starter
Volts AC Control: 110/120
Horsepower: 40, 100, 50
Volts AC: 600

Customer Reviews

No reviews for this product
(0)