This product may not be available in all locations.
![FREEDOM SERIES RELAY 2NO/2NC 240VAC FREEDOM SERIES RELAY 2NO/2NC 240VAC](https://rexel-cdn.com/products/image.jpg?i=602CA54B-0DD7-4ADA-9ACE-B3F26C74719B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton D15 Series Freedom 600V Multi-pole Relay, Four-pole, 220/240V coil voltage, 50/60 Hz, 2NO-2NC contact configuration, 30A make, 3A break contact rating, 10A rated operational current
Overview
Eaton D15 Series Freedom 600V Multi-pole Relay, Four-pole, 220/240V coil voltage, 50/60 Hz, 2NO-2NC contact configuration, 30A make, 3A break contact rating, 10A rated operational current
NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Also known as: 782113807164, D15CR22BB
Specifications
Type: | 2NO/2NC, Relay |
Amps: | 10 |
Volts AC Control: | 240 |
Mounting: | Surface |
Poles: | 4 |
Volts AC: | 600 |
Type: | 2NO/2NC, Relay |
Volts AC Control: | 240 |
Poles: | 4 |
Amps: | 10 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)