Starter, NEMA, Size 1, 110/120VAC Coil, 27A, 3PH, 3P, Open, 600VAC

Item #: 404277

Cat #: A210M1CAC

UPC: 786678232140

Sign In or Register to view pricing and more.
27 Amp, NEMA, Full Voltage, Reversing Starter, A200, Horizontal, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil

Overview

27 Amp, NEMA, Full Voltage, Reversing Starter, A200, Horizontal, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil
Also known as: 786678232140, A210M1CAC

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 1
Amps: 27
Volts AC: 600
Mounting: Horizontal
Phase: 3
Poles: 3
Amps: 27
Mounting: Horizontal
Volts AC Control: 110/120
Size: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)