
3/4" PVC 90° Elbow, Schedule 40, Gray, Bell End
Item #: 404253
Cat #: 07590ELBBE
UPC: 980060074022
Documents & Guides
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
Sign In or Register to view pricing and more.
Overview
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060074022, 07590ELBBE
Specifications
Diameter: | 3/4 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 90° |
Diameter: | 3/4 in |
Color: | Gray |
Angle: | 90° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)