Heater Element, 0.50-0.53 FLA, Class 20

Item #: 404239

Cat #: CR123C066A

UPC: 783166308660

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, 0.50 Amp through 0.53 Amp 3-Phase, 0.63 Amp 1-Phase, Class 20

Overview

Heater Element, 0.50 Amp through 0.53 Amp 3-Phase, 0.63 Amp 1-Phase, Class 20
Also known as: 783166308660, CR123C066A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 0.500 - 0.530
Type: Heater Element
Material: Steel
Amps Range: 0.500 - 0.530
Mounting: Relay
Family / Style: CR123

Customer Reviews

No reviews for this product
(0)