
Reciprocating Saw Blade, Heavy-Duty Metal Cutting, 10 TPI, 6"
Item #: 404227
Cat #: 48-00-5712
UPC: 045242083039
Documents & Guides
Reciprocating Saw Blade, Heavy-Duty Metal Cutting, Tapered, 10 TPI, 6 inch, 5-Pack
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade, Heavy-Duty Metal Cutting, Tapered, 10 TPI, 6 inch, 5-Pack
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 045242083039, 48-00-5712
Specifications
Type: | 10 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Type: | 10 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)