Locking Fork, Vinyl Insulated, 16 - 14 AWG

Item #: 404219

Cat #: MV14-10FLK

UPC: 054007139232

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Vinyl Insulated, 16 - 14 AWG, Stud Size: 10, Blue, 1000 Pack

Overview

Locking Fork, Vinyl Insulated, 16 - 14 AWG, Stud Size: 10, Blue, 1000 Pack
3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007139232, MV14-10FLK

Specifications

Color: Blue
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)