
12" Reciprocating Saw Blade
Item #: 404213
Cat #: 48-00-5189
UPC: 045242082902
Documents & Guides
Reciprocating Saw Blade, Super Sawzall, 18 TPI, Length: 12", Includes: (5) Blades.
Sign In or Register to view pricing and more.
nVent Hoffman
F44G22R Type 1 Wireway Reducer, Type 1, 4" x 4" to 2-1/2" x 2-1/2", Steel, Gray
Item #: 21896
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade, Super Sawzall, 18 TPI, Length: 12", Includes: (5) Blades.
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Also known as: 045242082902, 48-00-5189
Specifications
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 12 in |
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)