Vert Rack, PDU, 15A, 120VAC, 14 x 5-15R Recept, 12" Cord

Item #: 404199

Cat #: AP9567

UPC: 731304207061

Sign In or Register to view pricing and more.
Rack, Power Distribution Unit, Vertical, 15 Amp, 120 Volt AC, 14 x 5-15R Receptacles, 12 Foot Cord

Overview

Rack, Power Distribution Unit, Vertical, 15 Amp, 120 Volt AC, 14 x 5-15R Receptacles, 12 Foot Cord
Easily mount this vertical PDU in racks or enclosures. It occupies zero U of valuable rack space, which allows space for more equipment in the rack.
Also known as: 731304207061, AP9567

Specifications

Mounting: Rack, Vertical
Volts AC: 120
Color: Black
Amps: 15
Length: 12 ft
NEMA Configuration: 5-15R
Mounting: Rack, Vertical
Color: Black
Length: 12 ft
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)