This product may not be available in all locations.
1
more

Contactor, Non-Reversing, NEMA Size 5, 270A, 600VAC, 120VAC Coil
Item #: 404180
Cat #: A201K5CA
UPC: 786678214337
Documents & Guides
Contactor, Non-Reversing, A200, Size 5, 3-Pole, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Open
Sign In or Register to view pricing and more.
No associated products found.
Overview
Contactor, Non-Reversing, A200, Size 5, 3-Pole, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Open
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Also known as: 786678214337, A201K5CA
Specifications
Volts AC Control: | 110/120 |
Mounting: | Panel |
Amps: | 270 |
Poles: | 3 |
Size: | 5 |
Volts AC: | 600 |
Volts AC Control: | 110/120 |
Amps: | 270 |
Size: | 5 |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)