This product may not be available in all locations.
![IND LIGHT IND LIGHT](https://rexel-cdn.com/products/cr104pils.jpg?i=DD2C7DBF-65F2-4E80-A468-3C9975CB8842&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Green, Features: Incandescent, : Full Voltage/24 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13
Overview
Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Green, Features: Incandescent, : Full Voltage/24 VAC @ 60/50 Hz, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13
Also known as: 783166283851, CR104PLG18G
Specifications
Mounting: | Panel |
Color: | Green |
Size: | 30 mm |
Family / Style: | CR104 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Material: | Glass |
Volts AC: | 24 |
Type: | Fresnel |
Mounting: | Panel |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Volts AC: | 24 |
Color: | Green |
Family / Style: | CR104 |
Material: | Glass |
Type: | Fresnel |
Customer Reviews
No reviews for this product
(0)