Surge Arrest Strip, 7-Outlet, Home/Office, Ivory, 15A, 120V

Item #: 404170

Cat #: NET7

UPC: 731304000204

Sign In or Register to view pricing and more.
Surge Arrest Strip, 7-Outlet, Home/Office, Ivory, 120V

Overview

Surge Arrest Strip, 7-Outlet, Home/Office, Ivory, 120V
Also known as: 731304000204, NET7

Specifications

Type: 7 Outlet, Outlet Strip, Surge Protection
Amps: 15
Color: Ivory
Type: 7 Outlet, Outlet Strip, Surge Protection
Color: Ivory
Amps: 15

Customer Reviews

No reviews for this product
(0)