Reciprocating Saw Blade, 6"

Item #: 404169

Cat #: 48-00-4782

UPC: 045242081097

Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Sawzall, Ice Hardened, 14 TPI, Length: 6", Includes (5) Blades

Overview

Reciprocating Saw Blade, Sawzall, Ice Hardened, 14 TPI, Length: 6", Includes (5) Blades
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.
Also known as: 045242081097, 48-00-4782

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in

Customer Reviews

No reviews for this product
(0)