This product may not be available in all locations.
2
more
Meter Main, 200A, Socket, 400A, Bus, 240VAC, 4 Jaw, 12, UG Service
Item #: 404115
Cat #: QU12L400SL
UPC: 785901645993
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Main Lug Only, 200 Amp, Socket, 400 Amp, Bus, 240 Volt AC, 4 Jaw, Ringless, 12 Spaces, Lever Bypass, UG Service Only
Overview
Meter Main, Main Lug Only, 200 Amp, Socket, 400 Amp, Bus, 240 Volt AC, 4 Jaw, Ringless, 12 Spaces, Lever Bypass, UG Service Only
Square D meter mains devices are single phase power distribution panels ideal for residential use for when the local codes require the service disconnect to be located outside the dwelling. These devices come with a meter socket that supports a standard utility meter and a main disconnect breaker and include provisions for field installation of service disconnect(s) to feed downstream devices. Square D meter mains products are single compact solution provides a time and space saving solution for contractors and installers as well as meet a wide range of applications in use today. This meter main is designed for QO range, is rated at 400A and has a short circuit current rating of 25 kA. This device has a lever bypass type, uses a ringless meter socket type and can only be service feed underground. This CSED uses studs on the line side and uses lugs on the service ground side of the device, has a wire range of 4 AWG–250 kcmil on the service ground side. The dimensions for this product are 43.00 in (H) x 28.25 in (W) x 7.87 in (D).
Also known as: 785901645993, QU12L400SL
Specifications
Amps: | 200, 400 |
Circuits: | 12 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 200, 400 |
Mounting: | Surface |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Circuits: | 12 |
Phase: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)