E50 OPERATING LEVER

Item #: 404105

Cat #: E50KL40

UPC: 782113317496

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Lever, E50, Accessory, Standard roller, Used with side rotary, Stainless steel

Overview

Limit Switch Lever, E50, Accessory, Standard roller, Used with side rotary, Stainless steel
Also known as: 782113317496, E50KL40

Specifications

Type: Limit Switch, Roller, Operator
Mounting: Device
Width: 0.320 in
Material: Stainless Steel
Length: 1.380 in
Type: Limit Switch, Roller, Operator
Width: 0.320 in
Length: 1.380 in
Mounting: Device
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)