Lens, 22.5mm, Pilot Light, Green, 10 per Package

Item #: 40406

Cat #: 800F-AP3

UPC: 662468122153

Documents & Guides
Lens, 22.5 mm, Pilot Light, Green, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lens, 22.5 mm, Pilot Light, Green, 10 per Package
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-AP3 from Rockwell Automation® is an 800F push-button pilot light lens. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468122153, 800F-AP3

Specifications

Color: Green
Type: 22.5mm, Lens, Pilot Light
Family / Style: 800F
Color: Green
Family / Style: 800F
Type: 22.5mm, Lens, Pilot Light

Customer Reviews

No reviews for this product
(0)