Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V, 20A, 24VDC coil

Item #: 404057

Cat #: LP1K09004BD

UPC: 785901641759

Sign In or Register to view pricing and more.
Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V, 20A, 24VDC coil

Overview

Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V, 20A, 24VDC coil
TeSys K contactor, 4 poles (4NO), for non-inductive load control applications up to 20A/690V AC-1. It provides a 24V DC coil, without built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901641759, LP1K09004BD

Specifications

Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Type: Contactor, Motor Rated
Volts AC: 600
Amps: 9
Standards: California Proposition 65
Phase: 3
Mounting: Panel
Type: Contactor, Motor Rated
Amps: 9
Volts DC Control: 24
Poles: 3
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)