Selector Switch, 3 Position, No Knob Type, Operator Only, 30mm

Item #: 404056

Cat #: 10250T4023

UPC: 782113227313

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Non-Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13 ***Requires Operator Knob or Lever***

Overview

30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Non-Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13 ***Requires Operator Knob or Lever***
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113227313, 10250T4023

Specifications

Type: Non-Illuminated, Maintained, 3 Position
Size: 30.500 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30.500 mm

Customer Reviews

No reviews for this product
(0)